Uline Standard Flashlight - Slim, Black

Intense LED beam for the job site, road or evening patrol.
  • Fits in your pocket. For repairmen and inspectors.
  • Requires 2 AA Batteries. Sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
Batteries not included
MODEL
NO.
DESCRIPTION SIZE LENGTH LUMENS PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-7731BL Standard Slim 6" 250 $24 $23  ADD
DIMENSIONS:
  • Actual: 5 15/16 x 1 1/16" (L x W)
MATERIAL:
  • Flashlight: Aluminum
  • Bulb: Cree LED
  • Lens: Polycarbonate
SPECIFICATIONS:
  • Meets ANSI Standards:
    • Peak Beam Intensity: 2,253 cd
    • Beam Distance: 311.7'
    • Impact Resistance: 3.3'
    • Run Time: 1 1/2 hours
    • Water Resistance: IPX4
USAGE:
  • Not intrinsically safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 03:59:00 AM; USWEB31