Standard Desktop Monitor Mount - Dual

Articulating arm positions your monitor right where you need it.
  • Multiple adjustments - tilt, swivel, rotate, raise and lower.
  • For 17-34" monitors. Clamps to desk or mounts to cable grommet.
  • Steel housing. Simple articulating design.
MODEL
NO.
DESCRIPTION NO. OF
MONITORS
LOAD CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7619 Standard Dual 40 9 $68 $66  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Maximum Height: 15 1/4"
  • Mounting Base: 4 x 3 1/2" (W x D)
  • Post: 2 x 17 3/4" (Diam x H)
  • Reach: 13 1/2"
COMPATIBILITY:
  • VESA Compliance:
    • Mounting Hole Space: 75 x 75 mm and 100 x 100 mm
    • Monitors smaller than 17" are compatible if they include a standard VESA mount.
    • Fits 17 - 30" curved monitors.
  • Desk Thickness:
    • Clamp Mount: 5/8 - 3 7/8"
    • Grommet Mount: 5/8 - 3 1/2"
FEATURES:
  • Height adjustable at post.
  • Monitor Plate:
    • Rotates 360°.
    • Tilts up 85° and down 15°.
  • Wire Management:
    • Cable clips on arm.
    • Openings in post for cables to run through.
CAPACITY:
  • 20 lbs per arm
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/07/2026 11:52:19 AM; USWEB7