Zippered Office Panel - 30 x 60", Gray

Sound-absorbing panels quickly create walls and private spaces.
  • Recommended for offices, schools and clinics.
  • Full-length zippers for easy setup and teardown.
  • Connect multiple panels and position at any angle.
  • Lightweight, easy to move. 1 5/8" thick.
  • Steel boomerang feet sit flush to the floor.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-7590GR Panel 30 x 60" 30 $265 $250  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 29 3/4 x 60" (W x H)
MATERIAL:
  • Core: Plywood with foam padding
  • Frame: Steel
  • Exterior: 100% Polyester Fabric
FEATURES:
  • Semi-tackable
SPECIFICATIONS:
  • CA TB117-2013 compliant
  • Greenguard certified
  • Sound absorbing foam reduces noise level by 10 - 15 dB.
  • NRC (Noise Reduction Coefficient): 0.7
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 02:35:05 PM; USWEB7