Tork® Center Pull Towel Dispenser - Black

European design. Recommended for high-traffic washrooms.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-7544BL Center Pull Dispenser 14 x 9 x 9" $34  ADD
These dispensers are a leased product from Essity Professional Hygiene
and are leased for the purpose of dispensing Tork® brand refills only.
The use of any other brand of product in these dispensers is strictly prohibited.

DIMENSIONS:
  • Actual: 14.4 x 9.4 x 9" (H x W x D)
MATERIAL:
  • ABS Plastic 
INCLUDES:
  • (1) Key
NOT INCLUDED:
  • Mounting Hardware
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 559028A
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 03:13:08 PM; USWEB7