Galvanized Steel Shelving - 36 x 24 x 72"

Sturdy, corrosion-resistant storage for commercial kitchens, bakeries and labs.
  • 18-gauge, galvanized steel shelves. Raised edges help contain spills.
  • Shelves hold up to 800 lbs. and adjust in 1" increments. Wash down easily.
  • NSF certified.
  • Optional 5" stainless steel locking swivel casters.
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-7478 362472" 4 800 88 $415 $405  ADD
SHIPS UNASSEMBLED VIA UPS
DIMENSIONS:
  • Posts (Single Piece Construction): 1" Diameter
  • Shelf:
    • Thickness: 1 1/8"
    • Edge/Lip: 1/8"
MATERIAL:
  • Epoxy coated shelves to resist rust and corrosion.
TEMPERATURE:
  • -112° to 140° F
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without optional casters.  
    • Based on evenly distributed loads.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
CASTERS: (Sold Separately)
  • Note: If installing casters do not insert leveling feet into posts.
  • Dimensions: 5 x 1 1/4"
  • Adds 6 1/4" to the height of the unit.
  • Capacity: 1,000 lbs per kit (250 lbs per caster)
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5461C Mobile Shelving Cover - 36 x 24 x 72", Clear
  • H-5461DLX Mobile Shelving Cover - 36 x 24 x 72", Deluxe
  • H-5461HDBL Mobile Shelving Cover - 36 x 24 x 72", Heavy Duty, Black
  • H-5461HDBLU Mobile Shelving Cover - 36 x 24 x 72", Heavy Duty, Blue
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-4299 Post for Stainless Steel Wire Shelving - 72"
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-7482 Additional Galvanized Steel Shelves - 36 x 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:17 PM; USWEB14