Stem Rubber Caster - Swivel, 4 x 1 1⁄4"

Threaded stem inserts directly into carts or clothes racks. No bolts required.
  • Secure with nut or screw into threaded insert.
  • Swivel casters have hardened double-ball raceways.
  • Non-marking and quiet. Rolls easily on tile and linoleum.
  • How to Measure Stem Size.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION CAP.
(LBS.)
SIZE
DIAM. x W
THREAD
SIZE
STEM
LENGTH
STEM
DIAM.
LOAD
HEIGHT
FITS ULINE
ITEM
PRICE EACH (MIN. 2) STYLE IN STOCK
SHIPS TODAY
2 4+
H-7452S Rubber 275 4 x 1 1/4" 1/2" - 13 1 1/2" 1/2" 4 15/16" H-966 $15 $14  ADD
DIMENSIONS:
  • Swivel Radius: 3 1/2"
MATERIAL:
  • Wheel: TPR (Thermoplastic Rubber)
  • Hub: Polyolefin
  • Frame: Zinc plated steel (Resists rust & corrosion)
TEMPERATURE:
  • Operating: -40° to 175° F
FEATURES:
  • Wheel Bearing Type: Delrin
  • Swivel Bearing Type: Double ball
  • Wheel Hardness: 75 (Shore A Scale)
COMPATIBILITY:
  • Not compatible with Wire Shelving.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:08:16 AM; USWEB27