Aluminum Frame Canopy - 10 x 20', White

Provide instant shade and shelter. Sets up in minutes.
  • Lighter and stronger than steel. For company events and street fairs.
  • Polyester covers are flame, UV and water resistant.
  • Stakes anchor to the ground for added stability.
  • 5 height adjustments.
  • Conveniently store in bag with wheels.
  • Optional Side Walls and Canopy Weights, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7265W Aluminum Frame 10 x 20' 7' 10' 500 85 $525 $505  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Minimum Side Height: 6' 2" 
  • Trusses (Diameter): 1 1/16 x 1/2"
  • Bag: 
    • 64 x 16 x 9 1/2" (L x W x H)
    • Pocket: 39 x 16 x 3" (L x W x D)
THICKNESS:
  • Legs: 17 gauge
  • Trusses: 18 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements 
  • Not tested to meet ULC S109
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-7267W Side Walls for Instant Canopy - 10 x 20', Solid, White
  • H-8015 Canopy Weight Discs - Set of 4
  • H-9109 Canopy Weight Bags - Set of 4
PARTS:
  • H-2675-HDWRQ Truss Connectors for Aluminum Frame Instant Canopies
  • H-2675-LGADJ Leg Height Adjuster for Instant Canopy
  • H-2675-LOWER Lower Leg for Aluminum Frame Instant Canopies
  • H-2675-UPPER Upper Leg for Aluminum Frame Instant Canopies
  • H-6547-FRAME Aluminum Frame for Instant Canopies - 10 x 20'
  • H-7265-BAG Roller Bag for Instant Canopies - 62 x 8 1/2 x 16"
  • H-7265-HDWQ Hardware Pack for Aluminum Frame Instant Canopies
  • H-7277 Canopy Top for Instant Canopy - 10 x 20', White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 02:22:29 AM; USWEB27