Terrace Trash Can - 32 Gallon, Gray

A beauty and a beast. Heavy-duty slatted steel with chiseled good looks.
  • For schools, parks and corporate campuses.
  • Side-door access for easy trash removal.
  • Weather-resistant, powder-coat finish.
  • Includes built-in rain bonnet and plastic liner.
  • Use recommended Clear and Black Trash Liners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY SIZE
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-7234GR Terrace 32 Gallon 262838" 171 $1,075 $1,050  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Base: 22 3/4 x 23 x 29 1/2" (L x W x H)
  • Lid: 22 1/2 x 26 1/2 x 11 1/2" (L x W x H)
  • Plastic Liner: 19 x 19 x 26" (L x W x H)
  • Overall Height with Lid: 40"
MATERIAL:
  • Rigid Liner: HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/13/2026 04:25:36 AM; USWEB11