Hi-Vis Aluminum Frame Canopy - 10 x 10', Lime

Protect construction workers from vehicles and equipment on busy job sites.
  • Aluminum frame with flame, UV and water-resistant polyester cover.
  • Stakes anchor to the ground for added stability.
  • Conveniently store in bag with wheels.
  • Optional Side Walls and Canopy Weights sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W
MAX. SIDE
HEIGHT
PEAK
HEIGHT
COVER
DENIER
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-7230LIME Aluminum Frame 10 x 10' 7' 10' 500 50 $360 $350  ADD
DIMENSIONS:
  • Trusses (Diameter): 26 x 13 mm
  • Bag: 
    • 63 1/4 x 10 1/2 x 9 1/2" (L x W x H)
    • Pocket: 39 x 9 x 3" (L x W x D)
THICKNESS:
  • Legs: 17 gauge
  • Trusses: 18 gauge
MATERIAL:
  • Bag: 600 Denier Polyester
SPECIFICATIONS:
  • Meets:
    • CPAI 84 FR6 Requirements
    • NFPA 701 Requirements
  • Not tested to meet ULC S109.
FEATURES: 
  • Mold and mildew resistant.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-8015 Canopy Weight Discs - Set of 4
  • H-8896 Side Walls for Instant Canopy - 10 x 10', Mesh, White
  • H-8897 Side Walls for Instant Canopy - 10 x 10', Window, White
  • H-9109 Canopy Weight Bags - Set of 4
PARTS:
  • H-2675-FRAME Aluminum Frame for Instant Canopies - 10 x 10'
  • H-2675-HDWRQ Truss Connectors for Aluminum Frame Instant Canopies
  • H-2675-LGADJ Leg Height Adjuster for Instant Canopy
  • H-2675-LOWER Lower Leg for Aluminum Frame Instant Canopies
  • H-2675-UPPER Upper Leg for Aluminum Frame Instant Canopies
  • H-7230LM-COV Canopy Top for Hi-Vis Canopies - 10 x 10', Lime
  • H-7265-HDWQ Hardware Pack for Aluminum Frame Instant Canopies
  • H-7276 Roller Bag for Instant Canopies - 63 1/4 x 10 1/2 x 9 1/2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:05:52 AM; USWEB27