Grip-Tight Sorbent Mat - 34" x 100', Gray

ADHESIVE BACKED

Soaks up oil from machines and traps mud from your Gator™.
  • Adhesive backing sticks to floor. Won't shift or roll up. Clean removal.
  • Sorbent soaks up water, oil and coolants.
  • Absorbs up to 21 gallons per roll.
  • Cut with a knife to desired size.

    Grip-Tight Carpet Mat

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS ABSORP. CAPACITY/
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 4+
H-7146GR 34" x 100' 1/10" 21 gal. $315 $305 $295  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 13"
MATERIAL:
  • Polypropylene
SHELF LIFE:
  • When Exposed to Continuous UV Light: 6 - 9 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
FEATURES:
  • Absorbs all oil-based, water-based and chemical-based fluids.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
USAGE:
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not reusable.
  • Not slip resistant.
  • Not perforated.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 07:57:39 AM; USWEB31