8 Step Aluminum Rolling Ladder - Assembled with 14" Top Step

Exceptionally light for one-man operation. Non-corrosive and easy to clean.
  • Use in humid, damp warehouses, breweries and cold storage areas.
  • 59° incline.
  • Four 2" spring-loaded swivel casters.
  • 24" wide serrated steps.
  • 350 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA, TX or PA.
  • California only: To meet Cal-OSHA regulations, 5 to 8-step ladders ship with a 42" handrail, adding 12" to the overall height.
OSHA and ANSI Compliant
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-7092 8 80" 110" 350 lbs. 30 x 63" 61 $1,450 $1,430  ADD
SHIPS ASSEMBLED
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Steps (Depth): 7"
  • Standard Handrail Height: 30"
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-840-RBFEET Rubber Feet for Rolling Ladders
  • H-969-CAST Spring Loaded Casters for Uline Rolling Ladders - 2 x 3/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
10/12/2026 10:23:55 PM; USWEB33