Portable Safety Barrier - Powder Coated, Bridge Feet

Temporarily manage foot traffic around job sites, festivals and sporting events.
  • Welded 1 1/4" diameter frame with 5/8" diameter uprights.
  • Removable feet for easy stacking and storage.
  • Barriers interlock to create long runs.
  • Easy to set up and take down.
  • Safety yellow for greater visibility.
  • Bridge Feet – Keep barrier level on grass and uneven ground.
  • Nylon Cover available.
MODEL
NO.
DESCRIPTION FOOT
STYLE
SIZE
L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4+
H-7087 Powder Coated Bridge 8 1/2' x 40" 31 $135 $125  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Spacing Between Uprights: 5 1/4"
  • Height to Bottom Rail: 12"
  • Feet: 20 1/2 x 5" (W x H)
THICKNESS:
  • Outer Frame/Feet: 16 gauge
  • Uprights: 18 gauge
MATERIAL:
  • Carbon steel
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7087-FEET Bridge Feet for Portable Safety Barriers - Powder Coated
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:46:14 AM; USWEB27