Uline Magnetic Retractable Barrier - Black, 30'

Restrict access to warehouse aisles.
  • Powerful magnets fasten to metal.
  • Sets up in seconds.
  • No mounting hardware or tools needed.
  • ABS plastic housing with 2" wide self-retracting belt.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 5+
H-7078BL Magnetic 6 1/4" 30' 3 $190 $170  ADD
DIMENSIONS:
  • Plastic Housing: 6 1/4 x 4 1/2 x 4 1/2" (H x W x D)
MATERIAL: 
  • Belt: Nylon
USAGE:
  • For indoor use only.
SHIPPING:  
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 04:46:34 PM; USWEB9