Uline Flat Hook Winch Strap - 4" x 27', 15,000 lb Capacity

Secure and ship rail, truck and trailer loads.
  • Attach to winch tensioner on side of trailer.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES WORKING
LOAD LIMIT
BREAK
STRENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-7051 Flat Hook 4" x 27' Flatbeds with winches 5,000 lbs. 15,000 lbs. $31 $29 $26  ADD
MATERIAL:
  • Strap: Polyester
  • Hook: Black E-Coating
APPEARANCE:
  • Weight capacity printed on strap repeats in 16" increments.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/14/2026 02:19:22 PM; USWEB25