Fiberglass Podium Ladder - 9' Overall Height

WERNER®

Working off the ground requires high-quality industrial ladders.
  • Extra-large 16 x 20" work platform with 36" high safety rail.
  • Electricity safe. Fiberglass rails are non-conductive.
  • Non-slip rubber feet.
  • Slip resistant 3" steps.
  • Reinforced edge bracing.
  • LOCKTOP™ safety rail secures tools from falling.
  • Platform toe guard helps prevent missteps.
  • 300 lb. load capacity.
  • Folds to only 6" wide.
Type 1A. Meets ANSI and OSHA Standards.
MODEL
NO.
OVERALL
HEIGHT
PLATFORM
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-7016 9' 6' 300 lbs. 31 x 56" 34 $370 $355  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Max Standing Height/Platform Height (Open): 5' 9"
  • Average Reach: 12'
  • Comparable Step Ladder Height: 8'
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-12922 Little Giant® Adjustable Ladder Plank - 6-9'
  • H-12923 Little Giant® Adjustable Ladder Plank - 9-15'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 12:20:09 PM; USWEB27