Mobile Cabinet Workbench - 60 x 30", Laminate Top

Customizable, secure storage for temporary or permanent work areas.
  • 1 5/8" thick laminate top with rounded edge.
  • Adjustable height in 2" increments. Heavy-gauge steel frame.
  • Spacious cabinet with adjustable shelf and 3-point lock.
  • 5" locking swivel casters.
  • Workbench Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-6997-LAM 60 x 30" 35-45" 1,200 270 $895 $875  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual Incl Top & Casters): 34 15/16 - 45 1/16"
  • Steel Housing: 57 1/8 x 25 5/8" (W x D)
  • Cabinet:
    • Inside: 55 3/4 x 24 3/8 x 23 3/8" (W x D x H)
    • Door Opening (Both Doors Open): 49 1/2" W
  • Adjustable Shelf:
    • Overall: 55 x 23 1/2" (W x D)
    • Lip: 3/4"
    • Three height options spaced 4" apart.
  • Bottom Shelf (Overall): 55 1/2 x 24 1/2" (W x D)
THICKNESS:
  • Legs: 14 gauge
  • Frame: 15 gauge
  • Shelf, Body (Rear) & Door: 18 gauge
  • Body (Sides): 22 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
  • Cabinet: Powder coated steel
  • Casters: Polyurethane
COMPATIBILITY:
  • Not Compatible with:
    • Deluxe Workstation Accessories
    • Steel Replacement Tops
FEATURES:
  • Welded hat channel in doors.
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Shelf (Center/Bottom): 250 lbs
USAGE:
  • Tables placed side by side will not sit flush due to mounting pads.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
  • H-7372 Lock Bar for Cabinet Workbenches and Cabinet Workstations
  • H-8068 Handle and Keys for Cabinet Workbenches
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/13/2026 09:22:51 PM; USWEB29