3 Channel Heavy Duty Cable Protector

INDOOR/OUTDOOR USE

Protect cables from foot traffic and vehicles at golf, charity and sporting events.
  • Industrial all-weather polyurethane resists oil and abrasions.
  • Textured surface. Interlocking connectors.
  • Full top and bottom protection. Hinged lid.
MODEL
NO.
DESCRIPTION CHANNEL
DIAMETER
SIZE
L x W x H
WT. CAP.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6955 Heavy Duty 2 1/8" 36 x 18 x 3" 28,420 $440 $420  ADD
DIMENSIONS:
  • Overall (With Connectors): 38 3/4 x 18 5/8 x 2 7/8" (LxWxH)
FEATURES: 
  • Heavy duty due to lid hardness and rib thickness. 
MATERIAL:
  • UV-Stabilized Polyurethane Elastomer
TEMPERATURE:
  • Operating: -40° to 120° F
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/15/2026 06:39:55 AM; USWEB9