Lateral Fire-Resistant File Cabinet - 2 Drawer, Black

FIREKING®

Total protection for critical business documents.
  • UL Class 350 rated at 1,700°F for 1 hour.
  • High-security lock resists picking and drilling. Lock all or select drawers with one key.
  • Impact, explosion and water resistant.
  • Gypsum insulated walls reinforced with 14-gauge welded steel wire.
  • Accepts letter/legal hanging folders.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION NO. OF
DRAWERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6940BL Letter/
Legal
2 31 x 22 x 28" 456 $3,290 $3,190  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 31 1/8 x 22 x 27 3/4" (W x D x H)
  • Drawer (Inside): 25 5/8 x 15 1/4 x 9 5/16" (W x D x H)
CAPACITY:
  • Each Drawer: 170 lbs
INCLUDES:
  • (2) Keys
  • (1) File rail per drawer
FEATURES:
  • Drawers have a lock bypass lever which allows access to certain drawers while others remain locked.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:49:40 PM; USWEB29