3M DBI-SALA® ExoFit™ X200 Safety Harness - XL

Slip on fast and easy. One piece, tangle-free design.
  • Premium comfort. Cushioned, nonslip shoulder and leg padding absorbs shock.
  • Breathable lining draws away moisture to keep workers dry and comfortable.
  • Quick connect seatbelt-style buckles are fast, efficient and completely secure.
  • Quickly connect to safety harness ring with Retractable or Shock Absorbing Lanyards, sold separately.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WEIGHT
    CAPACITY
    PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3 5+
    H-6928-X ExoFit™ X200 420 lbs. $510 $505 $500  ADD
    Meets ANSI Z359.1
    MODEL NUMBER: 
    • 3M: 1402023
    MATERIAL:
    • 100% Polyester webbing
    FEATURES: 
    • Equipped with iSafe RFID tracking technology. 
    CAPACITY:
    • Weight capacity in the chart is manufacturer's testing capacity.
    • Meets ANSI 310 lb requirement, listed on the tag.
    STYLE:
    • 5 Adjustment Points
    • D-Rings: Back
    USAGE:
    • Remove from service immediately after a fall.
    • For industrial and occupational use only.
    SPECIFICATIONS:
    • Meets OSHA 1926.502
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/16/2026 08:47:30 PM; USWEB25