Open Gear Locker - 1 Wide, Unassembled, 24" Wide, 24" Deep, Gray

Vented storage for factory, warehouse and laboratory locker rooms.
  • 16-gauge steel construction.
  • Upper cabinet for valuables. Footlocker for shoes. Both padlockable.
  • Upper shelf, full-width garment bar and 2 hooks.
  • Ventilated sides for excellent airflow.
  • Use with Combination Padlocks, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
CONFIGURATION NO. OF
LOCKERS
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 5+
H-6894GR Single Tier 1 Wide 1 242472" 157 $615 $595  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Upper Cabinet:
    • Door Opening: 9 1/8 x 11 3/4" (W x H)
    • Inside: 11 7/8 x 12 1/2 x 12 5/8" (W x D x H)
  • Usable:
    • Upper Shelf: 11 3/4 x 14 x 12 3/4" (W x D x H)
    • Coat Rod: 22"
  • Footlocker:
    • Opening: 21 x 17" (W x D)
    • Inside: 23 3/4 x 23 3/4 x 12" (W x D x H)
THICKNESS:
  • Frame/Panel/Upper Cabinet: 16 gauge
  • Footlocker: 14 gauge
COMPATIBILITY:
  • Other Compatible Padlocks:
Type
Exceptions
(Not Compatible)

Brass
SteelH-4475, H-4476
Heavy Duty Steel
Bluetooth®
Outdoor
Resettable Combo
Flexible Locks
CAPACITY:
  • Lower Shelf (Above Footlocker): 350 lbs
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/04/2026 01:57:30 PM; USWEB29