Big and Tall Mesh Chair - Black

Super-sized seating with generous proportions.
  • Ventilated mesh fabric over 5 1/2" thick molded foam seat.
  • Contoured back with breathable mesh.
  • Heavy-duty steel base. 450 lb. capacity.
  • Padded, adjustable armrests.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
ADJUSTABLE
HEIGHT
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-6861BL Mesh 22 x 20" 450 20-24" 60 $360 $345  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Seat (Actual): 21 x 19 1/2"
  • Overall: 28 1/4 x 23 1/2 x 41 - 45" (W x D x H)
  • Back: 19 1/2 x 23" (W x H)
  • Armrest Height:
    • Lowest Setting: 24.7"
    • Highest Setting: 32"
  • Base (Diameter): 29" 
  • Casters: 2 1/8 x 1 1/2" (Diam x W)
MATERIAL:
  • Armrests: Polypropylene with polyurethane padding
  • Mesh: 100% Heavy duty Polyester
FEATURES:
  • Base: Powder coated
  • Adjustments:
    • Seat height
    • Tilt lock
    • Standard tilt
    • Tilt tension
    • Armrest height
  • Class 4 gas lift
  • May be assembled without armrests.
CLEANING INSTRUCTIONS:
  • Everyday Cleaning: Vacuum to remove loose dirt.
  • Deep Cleaning: Spot clean upholstery using a water-based shampoo or foam upholstery cleaner.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
  • Greenguard certified
ACCESSORIES:
  • For Stationary Seating:
    • Optional 2" Nylon Glides (Set of 5): H-5052-GLIDE
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-5052-GLIDE Glides for Big and Tall Work Stools and Office Chairs
PARTS:
  • H-3643-CAST Casters for Big and Tall Office Chair - Swivel, 2 1/8 x 1 1/2"
  • H-3643-GSLFT Gas Lift for Big and Tall Office Chairs
  • H-3643-LARM Left Armrest for Big and Tall Office Chair
  • H-3643-RARM Right Armrest for Big and Tall Office Chair
  • H-9529 5-Star Base for Big and Tall Office Chairs
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 02:04:39 AM; USWEB29