Stainless Steel Security Cart - 48 x 24 x 69"

Safely store and transport valuable goods in commercial kitchens and labs.
  • Type 304 stainless steel will not rust. Resists the harshest conditions.
  • Lockable double doors for maximum security.
  • Two heavy-duty shelves adjust in 1" increments.
  • Open wire design for visibility.
  • Maneuvers easily on 5" lockable stainless steel swivel casters.
  • Optional Padlocks available.
MODEL
NO.
DIMENSIONS
L x W x H
SHELF
QTY.
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6840 48 x 24 x 69" 3 1,000 233 $1,770 $1,720  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Chart Dimensions:
    • Height listed includes casters.
    • Overall (Including Panels): Add 2" to the length and 1" to the width.
    • Usable Loading Length (Due to Posts): Subtract 2 3/4" from the length.
  • Posts (Single Piece Construction): 63 x 1" (H x Diam)
  • Mesh Openings: 2 x 2"
THICKNESS:
  • Shelf: 1 1/4"
MATERIAL:
  • Casters: Solid polyurethane
TEMPERATURE:
  • Performance: 14° - 122° F
COMPATIBILITY:
  • Not Compatible with:
    • Mobile Shelving Covers
    • Wire Shelving Push Handles
CAPACITY:
  • 800 lbs per shelf.
  • Cart not to exceed 1,000 lbs.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
CLEANING INSTRUCTIONS: 
  • Avoid chlorine-based detergents or cleaners containing bromides, iodides and acids. 
  • When cleaning, use warm water and wipe after use. 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2440C Plastic Shelf Liner - 48 x 24", Clear
  • H-4562 Rigid/Swivel Casters for 24" Wide Wire Cart - Set of 4
  • H-6176 Stainless Steel Wire Shelf Dividers - 24 x 8"
  • S-14461 Standard Wire Shelving Label Holders with Inserts - 3"
  • S-14462 Standard Wire Shelving Label Holders with Inserts - 6"
  • S-20531 Standard Wire Shelving Label Holders with Inserts - 12"
  • S-20533 Standard Wire Shelving Label Holders with Inserts - 24"
  • S-20951 Angled Wire Shelving Label Holders with Inserts - 3"
  • S-20952 Angled Wire Shelving Label Holders with Inserts - 6"
PARTS:
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-4799 Additional Stainless Steel Wire Shelves - 48 x 24"
  • H-5483 Post for Stainless Steel Wire Shelving - 63"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/27/2026 11:12:42 AM; USWEB29