Wire Shelf Ledge - 30 x 4", Black

Prevent items from falling off the shelf.
  • 4" high. Open wire design maintains product visibility.
  • Easily snaps onto shelf. No hardware required.
  • Black powder-coat finish.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
WT.
(LBS.)
PRICE PER LEDGE (MIN. 4) COLOR IN STOCK
SHIPS TODAY
4 12+
H-6791BL Wire Shelf Ledge 30 x 4" 2 $9.45 $9.05  ADD
DIMENSIONS:
  • Overall: 27 x 5 1/2"
    • 4" high installed
MATERIAL:
  • Carbon steel
  • Rust resistant, not rust proof.
COMPATIBILITY:
  • Not compatible with Plastic Shelf Liners.
SPECIFICATIONS:
  • NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:13:32 PM; USWEB27