Epoxy Wire Shelving Unit - 72 x 18 x 72", Green

Coated shelving provides superior chemical resistance.
  • Recommended for wet environments, labs and kitchen coolers.
  • Epoxy coating withstands harsh cleaning, salt and water.
  • Shelves adjust in 1" increments.
  • NSF certified.
  • Optional 5" locking polyurethane swivel stem casters for portability. Adds 6" to height.
  • Wire Shelving Accessories available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6772G 72 x 18 x 72" 4 650 96 $380 $369  ADD
SHIPS UNASSEMBLED VIA UPS
MATERIAL:
  • Epoxy coating over powder coated carbon steel.
  • Extremely rust resistant including wet environments, coolers and freezers.
DIMENSIONS:  
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter  
  • Shelf Thickness: 1 1/4"
TEMPERATURE:
  • -20° to 120° F
CAPACITY:  
  • Shelf capacity in the chart is for each shelf based on evenly distributed loads.  
  • Overall: Not to exceed 4,800 lbs.
  • Overall Unit with Optional Casters: Not to exceed 1,000 lbs.
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • If installing optional casters do not insert leveling feet into posts.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-1205WH-RIG Caster for Wire Shelving Units - Rigid, 5"
  • H-4305 Casters for Stainless Steel Wire Shelving Units - Set of 4
  • H-4561 Rigid/Swivel Casters for 18" Wide Wire Cart - Set of 4
  • H-6957C Mobile Shelving Cover - 72 x 18 x 72", Clear
  • H-6957DLX Mobile Shelving Cover - 72 x 18 x 72", Deluxe
  • H-6957HDBL Mobile Shelving Cover - 72 x 18 x 72", Heavy Duty, Black
  • H-6957HDBLU Mobile Shelving Cover - 72 x 18 x 72", Heavy Duty, Blue
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-BL Polyurethane Casters for Wire Shelving Units - Set of 4, Black
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-6775 Post for Epoxy Wire Shelving - 72", Green
  • H-6779G Additional Epoxy Wire Shelves - 72 x 18", Green
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 05:08:28 PM; USWEB29