E-Z Change Knife - Green

WITH HOLSTER

Twist-off handle – no tools needed.
  • Fast and easy blade changes.
  • Belt clip holster keeps knife close at hand.
  • Includes 1 standard blade.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24 48+
H-673G E-Z Change $8.90 $8.65 $8.35 $8.10  ADD
DIMENSIONS:
  • Handle: 7 x 1.4 x 1" (L x H x D)
  • Blade: 2.4 x 0.74" (L x H)
THICKNESS:
  • Blade: .6 mm
MATERIAL:
  • Blade: Carbon steel
  • Handle: Zinc/Plastic
USAGE:
  • Change Blade:
    • Twist black bottom of knife 90° so it is perpendicular to the knife.
    • Remove part of handle that is not attached to the black bottom.
    • Keeping the blade carrier in place, remove the old blade and insert new blade.
    • Replace the handle and twist black bottom back into place.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-64B Standard Utility Blades
  • H-838B Safety Utility Blades
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 07:03:50 PM; USWEB9