Wood Steel Frame Stained Picnic Table - 6'

Heavy-duty beast! Tough enough for camps and shelters.
  • Attractive redwood stained 2 x 10" pine boards resist termites, fungus and rot.
  • 2 3/8" galvanized steel frame.
  • Mounting hardware included.
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-6578 6' Redwood Stained 72 x 60 x 29" 240 $635 $615  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual:
    • Tabletop/Bench (Length): 71"
    • Plank Size: 1 1/2 x 8 3/4"
    • Height from Ground to Top of Bench: 16 3/8"
  • Gap Between Tabletop Boards: 1 1/2"
MATERIAL:
  • Frame: 
    • 13 gauge galvanized steel
    • Smooth powder coating
  • Planks: 
    • Grade: #1 
    • Kiln Dried (KDAT)
    • Pre-sanded Finish 
    • Pressure Treated
  • Hardware: Zinc
CAPACITY:
  • Total: 1,200 lbs
  • Each Bench: 600 lbs
USAGE: 
  • Stain is not waterproof. 
  • Apply clear waterproof sealant a couple of times a year to prolong life of the planks.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6578P Steel Frame Picnic Table Planks - 6', Stained
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 06:31:22 PM; USWEB5