Welcome Mat - 2 x 3', Charcoal

The old standard. Greet customers, clients and guests.
  • Premium polypropylene fibers won't mildew, mold or rot.
  • Non-slip rubber backing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE THICKNESS WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-6564GR Welcome 2 x 3' 3/8" 5 $34 $32 $30  ADD
DIMENSIONS:
  • Actual: 23 x 35" (W x L)
MATERIAL:
  • Fibers: Solution-dyed Polypropylene (won't fade in sunlight)
  • Backing: SBR (Styrene Butadiene Rubber)
FEATURES:
  • 24 oz/square yard
  • Needle-punched carpeting
  • Cleated backing for carpeted surfaces.
  • Holds 1.5 gallons of water per square yard.
  • UV resistant
RECYCLING:
  • Recycled Content:
    • Fiber: 0%
    • Backing: 20%
COLOR:
  • Mat color may vary slightly from lot to lot.
USAGE:
  • Use S-12331 Grip Strips to keep mat in place on hard surfaces.
  • Not adversely affected by salt or ice melt.
  • Not recommended for outdoor use, unless in a covered area.
CLEANING INSTRUCTIONS:
  • Vacuum or hose mat off and hang to dry.
  • Upright rotary carpet extractor will work also.
SPECIFICATIONS:
  • Not Anti-static.
  • Not fire retardant.
  • Not anti-microbial.
  • Not oil resistant.
SPECIFICATIONSMETRICIMPERIAL
SIZE61 x 91 cm2 x 3'
THICKNESS10 mm3/8"
WEIGHT2.3 kg5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/29/2025 02:01:26 AM; USWEB5