Rubbermaid® High Chair - Gray

Provide a seat at the table for your youngest guests.
  • Used in every restaurant, café and diner.
  • Easy-to-clean polypropylene with antimicrobial protection.
  • Fits under standard height tables. Stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6493GR High Chair 24 x 24 x 30" 17 $195 $190  ADD
Meets ASTM 404-99 Safety Standards

EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Actual: 23.4 x 23.5 x 29.8" (W x L x H)
SPECIFICATIONS: 
  • Meets ASTM F404-18
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:14:24 AM; USWEB27