Colored Floor Squeegee - Rubber, 24", Blue

Keep floors clean and dry in bakeries, breweries and food processing plants.
  • For smooth, coated concrete and commercial floors.
  • Color coding reduces the risk of cross-contamination.
  • Rustproof plastic frame with 60" fiberglass handle.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-6490BLU 24" Straight Rubber $51 $50 $49  ADD
DIMENSIONS:
  • Handle Diameter: 1"
MATERIAL:
  • Blade: TPE Rubber
  • Frame: Polypropylene
ASSEMBLY:
  • Handle screws into head.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6490BLU-SQ Blue Floor Squeegee Head for Colored Floor Squeegee - Rubber, 24"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/27/2026 06:50:44 AM; USWEB31