90° Curved Gravity Roller Conveyor - 18"

Directs product flow to workstations and around obstructions.
  • Free-spinning galvanized rollers with polypropylene sleeves.
  • Use with H-Stands, sold separately.
* Capacity based on evenly distributed live load
MODEL
NO.
WIDTH INSIDE
RADIUS
FRAME
CAP.* (LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
OVERALL BTWN. FRAME 1 5+
H-6381 18" 15" 32 1/2" 310 112 $970 $930  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Frame: 3 1/2" H x 1 1/2" Flange
  • Axles (Diameter): 7/16" 
COMPATIBILITY:
  • Compatible with Heavy Duty Gravity Roller Conveyors only.
  • Not compatible with Light Duty Gravity Roller Conveyors.
FEATURES:
  • (20) Tapered rollers
  • Bearings: Labyrinth sealed and grease packed
CAPACITY:
  • 620 lbs per foot with H-Stand in center.
USAGE:
  • For stability, 3 rollers should be under product at all times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6382-IRAIL Inner Guard Rail for 90° Curved Gravity Roller Conveyors
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 03:56:55 AM; USWEB13