Slatwall Display Shelf - 24 x 12", White

Showcase shoes, handbags or this week's hot item.
  • 3/4" AnchorTM Core shelves with melamine finish hold up to 50 lbs.
  • Finished edges provide a crisp, clean look.
  • Requires two 12" brackets per shelf, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3+
H-6353W Melamine Shelf 24 x 12" 4 26 $70 $65 carton(s) ADD
TEMPERATURE: 
  • Performance: Up to 185° F
USAGE: 
  • Not recommended to be in direct sunlight. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 10:28:59 PM; USWEB11