Pedestal Sign Holder - 8 12 x 11", Black

Sleek, curved displays get noticed in lobbies, galleries and cafés.
  • Frame edges flip open for quick changes.
  • Easily rotates from portrait to landscape position.
  • Non-glare plastic cover protects signs and posters.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIGN SIZE
W x H
HEIGHT WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6328BL Pedestal 1/2 x 11" 48" 10 $110 $105  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS: 
  • Base (Diameter): 14" 
  • Visible Area: 7 3/4 x 10 1/4" (W x H)
MATERIAL: 
  • Frame and Pole: Powder Coated Aluminum 
  • Base: Powder Coated Steel 
USAGE:
  • Inserts cannot be thicker than 1/25".
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/18/2026 08:38:32 PM; USWEB5