Vinyl Strip Door Replacement Strips - Scratch Resistant, 12" x 12'

Ribbed to reduce scratches and wear in high traffic locations. Keeps out dust and noise.
  • Replace worn strips or create custom doors with precut strips on a roll. Mounting holes pre-punched on 2" centers.
  • Heavy duty. PVC vinyl stays clear 20% longer.
  • Maintains air temp for lower HVAC bills.
MODEL
NO.
DESCRIPTION STRIP SIZE QTY./
CASE
PRICE PER
CASE
IN STOCK
SHIPS TODAY
LENGTH WIDTH THICKNESS
H-6311 Scratch Resistant 12' 12" .120" 6 $310  ADD
TEMPERATURE:
  • 0° - 150° F
COMPATIBILITY:
  • Works with H-3668 10 x 12' and 12 x 12' H-2819 Strip Door Kits.
FEATURES:
  • Flame resistant and retardant.
  • UV Stabilized.
  • Can be cut with a utility knife to shorten the length.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-11952 Easy-Mount Bracket for Vinyl Strip Door - 2'
  • H-11953 Easy-Mount Bracket for Vinyl Strip Door - 3'
  • H-11954 Template Kit for Replacement Rolls
  • H-3055 Bolt-On Bracket for Vinyl Strip Door - 2'
  • H-3056 Bolt-On Bracket for Vinyl Strip Door - 3'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 12:08:29 PM; USWEB30