Standard Training Table - 48 x 24", Mahogany

Turn any conference room into an employee workshop or seminar.
  • Laminate surface resists scratches, stains, and spills. 29 1/2" height.
  • Top flips up 90° for compact storage.
  • 2 grommets for cable management. One flip lever.
  • Powder-coated steel frame.
  • 3" locking swivel casters.
  • Tables nest when not in use.
  • Mesh Nesting Chairs available.

    Mobile Training Table

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 8+
H-6278MAH Rectangle 48 x 24" 250 53 $315 $305  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 47 1/4 x 23 5/8 x 29 9/16" (L x W x H)
  • Height with Tabletop Flipped Up: 43"
  • Distance Between Legs:
    • Front: 42"
    • Rear: 38"
  • Depth of Two Nested Together: 24"
    • Each additional table adds 6" in depth.
  • Grommet Hole (Diameter): 2 3/8"
APPEARANCE:
  • Mahogany laminate top matches Classic Collection.
THICKNESS:
  • Tabletop: 1"
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
  • Edges: Impact resistant PVC (Polyvinyl Chloride)
FEATURES:
  • Different size tables can be nested together and connected with ganging brackets.
SPECIFICATIONS:
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-6282 Polyurethane Casters for Mobile Training Tables - Swivel
  • H-6655 Plastic Grommets for Uline Desks and Tables - Black, 2 3/8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 04:13:33 PM; USWEB33