Classic Café Table - 36 x 36", Light Gray

Bring people together for a meeting, lunch break or study session.
  • 1 1/4" thick top with smooth, scratch-resistant laminate surface.
  • Sturdy steel base. Leveling feet prevent wobble.
  • Easy to clean. 30" high.
  • Stackable Chairs available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SHAPE DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 6+
H-6269GR Square 36 x 36" 66 $250 $240  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 35 1/2 x 35 1/2 x 29 3/4" (L x W x H)
  • Base: 28 x 28 x 28 1/2" (L x W x H)
USAGE:
  • For indoor use only.
  • Recommended Seating Capacity: 4 people
MATERIAL:
  • Tabletop:
    • Core: Particle board
    • Surface: Thermally fused laminate 
    • Edges: Impact resistant PVC (Polyvinyl Chloride)
  • Base: Die-cast steel
SPECIFICATIONS:
  • CARB compliant
  • Greenguard certified
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 12:26:09 PM; USWEB11