Welded Platform Truck - 30 x 48", Green

Uline's recommended choice for an all-purpose, long-lasting warehouse platform truck.
  • Strong 12 gauge steel deck.
  • Rolls smoothly and maneuvers easily.
  • Permanent handle won't "pop out."
  • 8" casters: 2 swivel, 2 rigid.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DECK SIZE
W x L
LOAD
CAPACITY
WHEEL
TYPE
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-6172G 30 x 48" 2,000 lbs. Rubber 151 $610 $590  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall Length (Including Handle): 57 1/2"
  • Height:
    • Floor to Top of Deck: 11"
    • Floor to Bottom of Deck: 9 1/4"
    • Floor to Top of Handle: 40 1/4"
MATERIAL:
  • Enamel paint.
  • Not weatherproof.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-3327SWB Heavy Duty Rubber Caster - Swivel with Brake, 8 x 2"
PARTS:
  • H-3327R Heavy Duty Rubber Caster - Rigid, 8 x 2"
  • H-3327S Heavy Duty Rubber Caster - Swivel, 8 x 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 05:55:49 PM; USWEB29