Welded Security Cart - 60 x 30 x 58", Red

Transport valuable tools and equipment while providing security.
  • All-welded steel construction. Lockable double doors.
  • See-through mesh panels for visibility and ventilation.
  • Solid steel shelf adjusts in 2 1/2" increments.
  • 6" casters: 2 lockable swivel, 2 rigid.
  • Additional Shelves and optional Padlocks available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OVERALL DIMS
L x W x H
SHELF DIMS
L x W
LOAD
CAPACITY
WHEEL
TYPE
SHELF
QTY.
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6129R 663458" 60 x 30" 3,000 lbs. Polyurethane 2 314 $1,590 $1,560  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Length/Width in the chart refer to the shelf size.
  • Overall (Including Handle & Casters): 66 x 34 x 58 1/8"
SIZE:
  • Will not fit through a standard doorway (32" clearance).
MATERIAL:
  • Shelves: 12 gauge powder coated steel
  • Mesh: 13 gauge powder coated steel 
CAPACITY:
  • Shelf: 1,800 lbs
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-4663R Polyurethane Caster for A-Frame Panel Trucks - Rigid, 6 x 2"
  • H-4663SWB Polyurethane Caster for Welded Stock Picker Carts - Swivel with Brake, 6 x 2"
  • H-6127 Shelf Clip for Welded Stock Picker and Security Carts
  • H-6129R-A Additional Shelf for Welded Security Cart - 60 x 30", Red
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 09:22:50 PM; USWEB5