Tug-Tight Drum Seals - 12", Orange

Prevent tampering on drums, tanks and bags.
  • Breaking strength is 50 lbs.
  • Pulls tight - Lids stay locked on.
  • Consecutively numbered for easy tracking.
  • Custom Wording available.

    Tug-Tights™

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
LENGTH BREAKING
STRENGTH
QTY./
PKG.
PRICE PER PACKAGE COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-610O 12" 50 lbs. 100 $41 $39 $36  ADD
DIMENSIONS:
  • Chart lists overall seal length.
  • Tag: 1 3/4 x 1 1/8" (L x W)
  • Beaded Tail Diameter (Widest Part): 1/8"
  • Maximum Diameter of Closed Loop: 2 3/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
FEATURES:
  • Printed & embossed.
  • Must have sequential numbers to eliminate unauthorized use.
USAGE:
  • Not reusable. Must cut to open.
PACKAGING:
  • Each package starts with a random 7-digit number.
  • Consecutively numbered in lots of 100.
  • Cannot determine starting or ending numbers.
  • Grouped in strips of 10.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/21/2026 04:41:38 PM; USWEB11