Plastic A-Frame Sign - Standard, 24 x 36", Black

SIGNICADE®

Popular style used everywhere from retail shops to parks and construction areas.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x H
SIGN AREA
W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-6104BL Standard 25 x 45" 24 x 36" 18 $110 $105  ADD
DIMENSIONS:
  • Flat: 3"
USAGE:
  • Holds vinyl sheeting, metal, corrugated plastic, foam core or acrylic sign blanks.
  • Adhesive vinyl signs can be affixed directly to sign with surface preparation (See instructions).
  • Sign can also be attached with well nuts or wood screws. 
    • Suggested Size: 1/4-20 x 1"
  • Sign can be internally weighted with dry sand.
    • Recommended: 5 lbs per side.
FEATURES: 
  • UV/Antioxidant Protectant 
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-13338W 24 x 36" Plastic Corrugated Pads - White
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 04:48:15 AM; USWEB7