2 Step Tilt and Roll Ladder - Yellow

Rolls like a hand truck for easy mobility in stores and stockrooms.
  • Sits firmly on four large rubber pads for excellent stability.
  • 59° incline.
  • Easily tilts onto two 4" polypropylene wheels.
  • 24" wide expanded metal steps.
  • 450 lb. capacity.
  • Drop ships in 2 days from MI, GA, CA or TX or PA.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS PLATFORM
HEIGHT
OVERALL
HEIGHT
LOAD
CAPACITY
BASE
W x D
PLATFORM
W x D
WT.
(LBS.)
PRICE EACH COLOR ADD TO
CART
1 2+
H-6069Y 2 20" 50" 450 lbs. 28 x 24" 24 x 10" 43 $269 $260  ADD
OSHA and ANSI Compliant

SHIPS ASSEMBLED
DIMENSIONS:
  • Steps (Depth): 7"
  • Handrail Height: 30"
MATERIAL:
  • 16 gauge powder coated steel
USAGE:
  • Not intended to be stored outside.
    • May result in rust occurring over time.
SPECIFICATIONS:
  • Meets OSHA 1910 Subpart D and ANSI A14.7 standards.
LEAD TIME:
  • Orders for 5 or more units have extended lead times.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
11/19/2026 08:02:32 AM; USWEB9