Uline Magnetic Retractable Barrier - "Authorized Access Only", 15'

Restrict access to warehouse aisles.
  • Powerful magnets fasten to metal.
  • Sets up in seconds.
  • No mounting hardware or tools needed.
  • ABS plastic housing with 2" wide self-retracting belt.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION HEIGHT BELT
LENGTH
WT.
(LBS.)
PRICE EACH STYLE IN STOCK
SHIPS TODAY
1 5+
H-5875AUTH Magnetic 1/2" 15' 2 $105 $95  ADD
DIMENSIONS:
  • Plastic Housing: 5 1/2 x 3 3/4 x 3 1/2" (H x W x D)
MATERIAL: 
  • Belt: Nylon
USAGE:
  • For indoor use only.
SHIPPING:  
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5875END Magnetic Belt End for 15' Uline Magnetic Retractable Barrier
  • H-5875MEND Magnetic Mount for 15' Uline Magnetic Retractable Barrier
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:57:00 AM; USWEB6