Uline Washdown Platform Scale - 200 lbs x .05 lb

NTEP CERTIFIED

Water resistant. Full stainless steel construction.
  • Wipe away food residue and contaminants.
  • Sealed indicator.
  • LB/OZ/KG convertible.
  • Auto zero tracking.
  • Removable 26" tower mount.
  • Calculates sample weight.
  • Internal battery and AC adapter included.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-5837 16 x 20" Stainless
Steel
200 lbs. x .05 lb. 46 $1,135 $1,080  ADD
PRIOR TO USE: 
  • Remove shipping screw (located under scale) using a 2 mm Allen Wrench.
  • Remove Styrofoam pad from under the platform.
  • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 15 3/4 x 23 3/4 x 35 3/8” (W x D x H)
  • Platform:
    • Actual: 15 3/4 x 19 3/4" (W x D)
    • Height (Floor to Top of Platform): 4 3/8 to 5"
  • Display Indicator:
    • Overall: 10 1/2 x 6 3/4" (W x H)
    • Display Screen:  6 1/2 x 2 1/2" (W x H)
    • Digit (Height): 2"
  • AC Adapter Cord: 6'
MATERIAL:
  • Feet: Plastic
  • Load Cell: Aluminum Alloy
CLEANING INSTRUCTIONS:
  • Disconnect the unit from the AC adapter and cap socket before cleaning.
  • Do not use with pressure washers and other high pressure water jets.
  • Do not immerse in water.
TEMPERATURE:
  • Operating: 14° - 104° F
APPLICATION MODES:
  • Weighing
  • Counting
  • Check weighing
  • Dynamic weighing
  • Accumulation
FEATURES:
  • Display: Backlit LCD
  • Communication: RS232
  • Internal Counting Resolution: 600,000
  • Number of Digits: 6
  • Auto shut-off
USAGE:
  • Not recommended for use with saltwater, raw fish or raw seafood.
SPECIFICATIONS:
  • Protection Rating: IP65
    • Total protection against dust.
    • Protected against water projected from nozzle.
  • Indicator Protection Rating: IP67
    • Total protection against dust.
    • Protected against water projected from a nozzle.
    • Protection from temporary submersion in water (30 minutes @ 3 feet).
    • IP rating only applies when indicator is running on internal battery.
      • No IP rating when plugged into outlet with AC adapter.
  • Capacity/Accuracy:
    • OZ: 3,200 x 1
    • KG: 90.72 x 0.02
  • Minimum Sample Weight:
    • LB: 1 
    • OZ: 20 
    • KG: .4 
  • Minimum Piece Weight:
    • LB: .025 
    • OZ: .5 
    • KG: .01 
  • Linearity/Readability: 1 d (0.05 lb)
COMPLIANCE:
  • NTEP Certified. Not legal for trade until inspected.
  • Not Measurement Canada Approved.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V, 50/60Hz, 0.25A MAX
    • Output: 12V/500mA
  • Rechargeable Battery:
    • Voltage: 6V/4A
    • Hours of Battery Life: 70 hours
    • Hours to Recharge Battery: 12 hours
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1652 Replacement Battery for Uline Easy-Count and Platform Scales
  • H-1679-ADAPT AC Adapter for Uline Pallet Truck and Easy Count Scales
  • H-5837-LCELL Load Cell with Metal Connector for 200 lbs x .05 lb Uline Washdown Platform Scale
  • H-5837-PDSPI Display Indicator for 200 lbs x .0516 Uline Washdown Platform Scale
  • H-6009 Rubber Pan Support for Uline Washdown Platform Scales
  • H-6012 Foot for Uline Washdown Platform Scales
  • H-6117 Rubber Gaskets for Uline Washdown Platform Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 07:26:24 AM; USWEB25