Tork® Matic® Manual Roll Towel Dispenser - Plastic, White

European design gives your restroom a clean, stylish look.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-5805W Manual Towel 15 x 13 x 8" $52  ADD
These dispensers are a leased product from Essity Professional Hygiene
and are leased for the purpose of dispensing Tork® brand refills only.
The use of any other brand of product in these dispensers is strictly prohibited.

DIMENSIONS:
  • Actual with Push Bar: 15.6 x 13.2 x 8.1" (H x W x D)
MATERIAL:
  • ABS Plastic 
COMPATIBILITY:
  • For use with any Tork® H1 Series towels.
  • Proprietary towels with plastic core required for use in dispenser.
MOUNTING HARDWARE:
  • Not Included: Screws and anchors
USAGE:
  • Not automatic (No batteries needed)
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Tork®: 5510202
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-1595-KEY Key for Tork® Xpress® Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 01:37:41 PM; USWEB5