Deluxe Leak Diverter - 5 x 5', White

Divert overhead leaks away from property, machinery and inventory.
  • Puncture and chemical-resistant HDPE. Sewn-in brass grommets.
  • Lightweight, UV resistant tarp. Works like a funnel.
  • Center connector threads onto standard 3/4" hose.
  • Bungee Cords and Hoses sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE MIL WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-5744W Deluxe 5 x 5' 20 4 $70 $66  ADD
DIMENSIONS:
  • Grommets (In Each Corner): 1" (1/2" Opening)
MATERIAL:
  • Reinforced HDPE (High Density Polyethylene)
  • Coating: LDPE (Low Density Polyethylene)
FEATURES:
  • Flow Rate: 3 gallons per minute
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/12/2026 01:04:11 PM; USWEB5