Plastic Stackable Chair - White

Tough enough for the rowdiest breakroom or cafeteria.
  • Contoured plastic back and seat with waterfall edge.
  • Chrome finish steel frame with connector brackets.
  • Stacks up to 5 high for convenient storage.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR COLOR IN STOCK
SHIPS TODAY
4 32+
H-5678W Plastic 18 x 17" 300 18" 4 12 $75 $70  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 20 1/2 x 21 1/2 x 32 1/2" (W x D x H)
  • Back: 18 x 12 1/2" (W x H)
  • Base: 20 1/2 x 21 1/2" (W x D)
  • Frame Diameter: 0.435"
MATERIAL:
  • Back & Seat: Polypropylene
  • Frame: Steel wire rod
INCLUDES:
  • (8) Connector clips
    • Two clips required per connection.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-4115 Stackable Chair Dolly
  • H-5039 Stackable Chair Hand Truck
  • H-5704 Plastic Stackable Chair Dolly - 16 Chair Capacity
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/18/2026 10:02:50 PM; USWEB13