Hinged Door for Wire Machine Guard - 4 x 7'

Protect your staff and safeguard your automated equipment.
  • Create a perimeter barrier between employees and potential hazards.
  • Swings open left or right. Padlockable.
  • 6" floor clearance.
  • Mounting hardware included.
  • Use with Panels and Posts, sold separately.

Information Option is unavailable; the next option is selected
Specify Height:
    Meets OSHA and ANSI Specifications
    MODEL
    NO.
    DESCRIPTION WIDTH WT.
    (LBS.)
    PRICE EACH HEIGHT IN STOCK
    SHIPS TODAY
    1 4+
    H-5612-7 Hinged Door 4' 64 $325 $310  ADD
    SHIPS VIA MOTOR FREIGHT
    SHIPMENT - SPECIAL HANDLING:
    • Will not fit on standard liftgate.
    • Must be removed from shipping carrier with a forklift or other suitable lifting device.
      • Note: Other items on the same order may also be impacted.
    DIMENSIONS:
    • Actual: 48.39 x 1.54 x 83.98"
    • Frame: 1.42 x 1.57" (W x D)
    MATERIAL:
    • Wire: 8 gauge steel
    • Frame: 12 gauge steel
    FEATURES:
    • Powder coated finish
    • Wire mesh is welded to outer frame.
    • Opens 180°.
    ASSEMBLY:
    • Can be mounted right or left opening.
      • Flip door 180° to make it swing open from the left.
    USAGE:
    • Not intended for outdoor use.
    HARDWARE:
    • See instructions for included hardware.
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/19/2026 05:44:18 AM; USWEB9