Wire Machine Guard Panel - 6 x 5'

Protect your staff and safeguard your automated equipment.
  • Create a perimeter barrier between employees and potential hazards.
  • Heavy-duty 8-gauge wire mesh panels with 1 3/8" square openings.
  • 6" floor clearance.
  • Use with Posts and Door, sold separately.

Information Option is unavailable; the next option is selected
Specify Height:
    Meets OSHA and ANSI Specifications
    MODEL
    NO.
    DESCRIPTION WIDTH WT.
    (LBS.)
    PRICE EACH HEIGHT IN STOCK
    SHIPS TODAY
    1 4+
    H-5610-5 Panel 6' 60 $210 $200  ADD
    SHIPS VIA MOTOR FREIGHT
    DIMENSIONS:
    • Actual: 72 x 1.54 x 60" (L x W x H)
    • Frame: 1.42 x 1.57" (W x D)
    MATERIAL:
    • Frame: 12 gauge steel
    FEATURES:
    • Powder coated finish
    • Wire mesh is welded to outer frame.
    USAGE:
    • Not intended for outdoor use.
    HARDWARE:
    • Panels do not include hardware.
      • Posts include mounting hardware for panel and floor mounting. (See instructions)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/22/2026 11:39:55 AM; USWEB29