Wire Machine Guard Post - 5 1⁄2'

Protect your staff and safeguard your automated equipment.
  • Create a perimeter barrier between employees and potential hazards.
  • Posts are welded to 7/16" steel base plates. 2" square, 11-gauge posts.
  • 6 x 6" mounting plates.
  • Mounting hardware included.
  • Use with Panels and Door, sold separately.

Information Option is unavailable; the next option is selected
Specify Height:
    Meets OSHA and ANSI Specifications
    MODEL
    NO.
    DESCRIPTION WIDTH WT.
    (LBS.)
    PRICE EACH HEIGHT IN STOCK
    SHIPS TODAY
    1 4+
    H-5607-5 Post 2" 19 $95 $90  ADD
    SHIPS VIA MOTOR FREIGHT
    DIMENSIONS:
    • Actual: 1.97 x 1.97 x 65.75" (W x D x H)
    • Mounting Plate:
      • Actual: 5 13/16 x 5 13/16"
      • Holes (Diameter): 5/8"
      • Spacing (Center to Center): 4 1/4" 
    FEATURES:
    • Powder coated finish
    USAGE:
    • Not intended for outdoor use.
    HARDWARE:
    • Included for mounting to panels and floor. (See instructions)
    SPECIFICATIONSMETRICIMPERIAL
    PARTS:
    • H-5613 Post Hardware Pack for Wire Machine Guards
    Unable to find what you're looking for? Please contact us.
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    11/19/2026 08:16:34 AM; USWEB33