Step and Store Ladder - 2 Steps, Gray

Heavy-duty folding ladder for stockrooms, warehouses and factories.
  • Tilt and roll. Two 4" wheels for portability.
  • Closes to 10" thick with easy-to-use cable release system.
  • 16" wide perforated metal steps. 10" deep top step.
  • Heavy-gauge steel for durability.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STEPS TOP STEP
HEIGHT
LOAD
CAPACITY
BASE
W x D
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-5604GR 2 20" 350 lbs. 21 x 22" 33 $374 $360  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Overall (Height): 50"
  • Bottom Step (Depth): 7"
  • Handrail Height: 30"
  • Wheels (Width): 1 1/8"
MATERIAL:
  • 16 gauge steel
FEATURES:
  • 59° incline
SPECIFICATIONS:
  • Meets:
    • OSHA 1910.29
    • ANSI A14.7 standards
SPECIFICATIONSMETRICIMPERIAL
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 09:03:04 PM; USWEB5