Plastic Parts Cabinet - 44 Drawer, 20 x 7 x 16", Red

Organize screws, fasteners and small, lightweight parts.
  • Spunky red color with clear polypropylene drawers.
  • Durable plastic cabinets with clear drawers.
  • Includes 8 small and 4 large drawer dividers.
  • Stack on workbench or mount to wall.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
DRAWERS
DIMENSIONS
W x D x H
DRAWER DIM.
W x D x H
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-5579R 44 20 x 7 x 16" (32) 2 x 5 x 1" 
(12) 4 x 5 x 2" 
7 $46  ADD
SHIPS ASSEMBLED VIA UPS
DIMENSIONS:
  • Drawers (Actual):
    • 2 x 5 1/4 x 1 1/2" (W x D x H)
    • 4 3/8 x 5 3/8 x 2" (W x D x H)
MATERIAL:
  • Cabinet Frame: Polystyrene
FEATURES:
  • Keyhole slots on back for wall mounting.
  • Each drawer accepts one divider.
PACKAGING:
  • Dividers are built into back of cabinet.
    • Can be removed with scissors.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • H-5579-LD Large Dividers for Plastic Parts Cabinets - 5 x 2"
  • H-5579-SD Small Dividers for Plastic Parts Cabinets - 1 15/16 x 1 1/4"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:42:08 PM; USWEB29